3M™ Scotchcode™ Wire Marker Write-On Dispenser SWD, Wire O.D. 2,29 mm to 7,87 mm

Article no.: 7000031766
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Marking tape

Identification numbers & Classifications

Article number 7000031766
EAN / GTIN 50051128562203
Manufacturer number 7000031766
L-Number L01310 925

Description

Version:

Labels resists dirt, oil, heat and moisture leaving markers clean & dry.
Transparent overwrap with self-laminating protects printing area.
Overall Length: 2.43 m
Overall Width: 19 mm

Description:

3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is as a refill roll for 3M™ ScotchCode™ Wire Marker Tape Dispenser and are avaliable as individual numbers, letters or symbols.

Feature:

Refil rolll for 3M™ ScotchCode™ Wire Marker Tape Dispenser STD
Printed with sharp, easy to read characters
Thin conformable, polyester tape, resists flagging, oil, solvents and water
Meets ASTM D-1000 standard test methods and is RoHS 2011/65/EU Compliant

Note:

For industrial electrical applications
Use on TVs, home security, sprinkler systems, plugs, hoses, car alarms, tubes, vents, golf clubs and more

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart