3M™ Dual Lock™ Reclosable Fastener SJ457D

Article no.: 7000029690
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000029690
EAN / GTIN 00021200560071
Manufacturer number 7000029690

Description

Version:

Clear, low profile with mushroom shaped stems backed with clear, low surface energy acrylic pressure sensitive adhesive
Low profile, polyolefin fastener is half the thickness of standard Dual Lock™ reclosable fasteners and is self-mating
Overall Length: 45.72 m
Overall Width: 152.4 mm
Bonds to metals, glass, many plastics and powder coated paints and medium to low surface energy materials

Description:

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570 is a modified acrylic adhesive on the back of a clear polypropylene reclosable fastener. Its modified acrylic adhesive enables you to bond medium to low surface energy materials such as metals, glass, many plastics and powder coated paints. With its 1.7 mm engaged thickness, our fastener is half the thickness of standard Dual Lock™ reclosable fasteners.

Feature:

Half the thickness of standard Dual Lock™ Reclosable Fasteners for low profile attachments
Opens and closes up to 100 times before losing 50 % of original tensile strength
Translucent fastener and adhesive is ideal for joining transparent materials
Features good heat resistance up to temperatures of 70 °C
Helps reduce vibration
Suitable for both indoor and outdoor use

Note:

Graphic panels
Display shelves
Light-weight access panels
Cushions
Components
Decorative appliance trim attachment
Access panels

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart