Scotch-Brite™ Finishing Wheel FS-WL, 152 mm x 25 mm x 25.4 mm, 8A MED, SPR 018722A

Article no.: 7000028486
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 7000028486
EAN / GTIN 50048011187605
Manufacturer number 7000028486
L-Number L51710 149

Description

Version:

Aluminium Oxide/Silicon Carbide construction
Highly conformable for consistent finishing on contoured, curved and other surfaces
Moderate aggressiveness and lighter density provide controlled wear for consistent results
Convolute construction provides a balanced, smooth running wheel
Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Description:

Scotch-Brite™ Finishing Wheel is constructed using silicon carbide abrasive. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications.

Feature:

Provides uniform grain for final finishing on stainless steel, aluminium, brass, copper, ferrous and non-ferrous metals
Consistent work results throughout the entire tool life

Note:

Use for finishing, ‎polishing, straight-line – brushed finish and blending

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart