Scotch® Self-Fusing Silicone Rubber Electrical Tape 70, 25 mm x 9 m

Article no.: 7000006225
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 Piece
  • Order steps: 24 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000006225
EAN / GTIN 00051128572610
Manufacturer number 7000006225
L-Number L01310 85
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The Scotch® 70 Self-Fusing Silicone Rubber Electrical Tape is used as a protective overwrap for terminating high voltage cables.

Advantage:

  • Silicone rubber backing and highly conformable, silicone adhesive
  • Excellent track and arc resistance
  • Withstands temperatures up to 180 °C
  • RoHS 2011/65/EU Compliant
  • Very conformable
  • Excellent instantaneous fusion

Recommendation:

  • Isolation on silicone cables
  • Wire winding on end caps
  • Isolation of outdoor installations and transformers

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart