Scotch® Linerless Rubber Splicing Tape 130C-3/4x30FT, 3/4 in x 30 ft (19 mm x 9,1 m), 24 per case

Article no.: 7000006085
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000006085
EAN / GTIN 50054007417175
Manufacturer number 7000006085
L-Number L01310 1568

Description

Version:

Product Colour: Black
Highly conformable with high thermal conductivity & flame retardancy
Overall Length: 9.1 m
Overall Width: 19 mm
Stable over wide application temperature range

Description:

Scotch® Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape. This self-bonding tape has excellent physical and electrical properties, which provide immediate moisture seals as well as void-free build-ups.

Feature:

Highly conformable, rubber-resin adhesive and the self-fusing, ethylene propylene, rubber backing provides UV resistance
Designed to insulate splices and terminate cables whose overload temperatures can reach 130 °C
Excellent electrical and mechanical properties offer a moisture seal and void-free buildups
Physical and electrical properties unaffected by degree of stretch
ASTM Approved and RoHS 2011/65/EU Compliant

Note:

Used for low and high-voltage (through 69 kV) applications
Busbar insulation
Sealing of end caps and electrical connectors
Isolation of motor cables
Electrical field control for medium voltage fittings and end caps
Cable jacket repair for medium voltage fittings and end caps

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart