Bolt extractor set 8 pcs M3-M45

Article no.: 6759890
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 6759890
EAN / GTIN 4010886675984
Manufacturer number 6759890
L-Number L60160 1613

Description

Description:

In transparent plastic box

Feature:

  • 1000 V insulated: no
  • for thread (metric): M3 - M45
  • REACH registration available: no
  • Storage: Plastic box
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart