Bolt extractor 2.1-4.9 mm, M6-M8

Article no.: 6758570
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 6758570
EAN / GTIN 4010886675854
Manufacturer number 6758570
L-Number L60160 407

Description

Description:

  • Operation:
  • Drill a central hole into the broken bolt (see table)
  • Turn the bolt extractor to the left into this hole until it grips and removes the bolt (penetrating oil may be necessary!)
  • Always choose the largest possible extractor size
  • Select screw extractors as large as possible

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 2,6 mm
  • Diameter range [mm]: 2,1 - 4,9 mm
  • for thread (imperial): 1/4″ - 5/16″
  • for thread (metric): M6 - M8
  • Hardness [HRC]: 54
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 3,8 mm
  • Total height [mm]: 5 mm
  • Total length [mm]: 57 mm
  • Total width [mm]: 5 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart