Combination pliers 200 mm

Article no.: 6711850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 6711850
EAN / GTIN 4010886671184
Manufacturer number 6711850

Description

Description:

  • Reinforced type, for tough continuous operations
  • Lay-on cutter box
  • For flat and round material
  • For medium-hard wire 1.6 mm
  • Induction-hardened precision cutting edges, hardness 62 - 64 HRC
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • JC = chrome-plated, with 2-component handles
  • TL = steel-grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 62 - 64 HRC
  • Cutting edge shape: With facet
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 12,5 mm
  • Head width 1 [mm]: 29,5 mm
  • Jaw length L3 [mm]: 42 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Tip width W4 [mm]: 7,4 mm
  • Total height [mm]: 15 mm
  • Total length [mm]: 200 mm
  • Total width [mm]: 51 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart