Blade for Torx® halfmoon, 4 mm, Torx® profile: TX1

Article no.: 669935 TX1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
18 pieces in stock

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 867/9 C TORX®
Torx® profile TX1
Blade ⌀ 1.5 mm
Blade length 20 mm
overall length 44 mm
Drive profile Screwdriver for TORX® screws
Drive profile Half-moon
Type of product Screwdriver bit

Identification & Classification

Article number 669935 TX1
EAN / GTIN 4013288112637
Manufacturer number 05135220001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Blade made of high quality tool steel.

Suitable for:

Screwdriver holder No. 66 9931.

Note:

See under 669933669936 for further bits.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart