{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Cross-head size | 3 | |
for screw ⌀ | 5.3 − 7.2 mm | |
Blade length | 150 mm | |
overall length | 270 mm | |
Hexagon collar for wrench assistance | 13 mm | |
Drive profile | Screwdriver for Phillips | |
Impact cap | yes | |
Actuation hexagon | yes | |
Type of product | Screwdrivers |
Article number | 668320 3 | |
EAN / GTIN | 7610733286454 | |
Manufacturer number | 8193.D 3-150 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Phillips, with 2-component SwissGrip handle with impact head 3
on request
In stock
37 pieces in stock
£17.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
397 pieces in stock
£6.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | 5.3 − 7.2 | 5.3 − 7.2 |
overall length | 270 | 269 |
Blade length | 150 | 150 |
Cross-head size | 3 | 3 |
Hexagon collar for wrench assistance | 13 | 13 |
Type of product | Screwdrivers | Screwdrivers |