Screwdriver bit socket 3/8″ 10x1,6 mm

Article no.: 6666370
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6666370
EAN / GTIN 4010886666630
Manufacturer number 6666370
L-Number L60160 2978

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
  • Blade as per DIN ISO 2380-1, Form B
  • Blade tip acc. to DIN ISO 2380-1 Form B

Feature:

  • 1000 V insulated: no
  • Blade thickness: 1,6 mm
  • Centre length: 23,0 mm
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 19 mm
  • Material: Vanadium steel
  • Output size slot: 10,0
  • REACH registration available: no
  • Surface: chrome-plated
  • Tempering of output tip: phosphated
  • Total length [mm]: 55 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart