Circlip plier for inside circlips SizeJ 41 f.85-140 Tip-D.3,2mm L.300mm

Article no.: 65444041
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 65444041
EAN / GTIN 4018754037681
Manufacturer number 65444041
L-Number L60010 3438

Description

Description:

  • DIN 5256 D_
  • 90° angled jaws
  • Heavy form
  • drop forged
  • Precision tips

Feature:

  • Tip diameter [mm]: 3,2 mm
  • for retaining rings: 85-140
  • Handles: chrome-plated, chequered
  • Head: matt chrome-plated
  • Gr.: J 41
  • Length [mm): 300 mm
  • Weight: 416 g
  • Width mm (b): 57 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart