Tubular box spanner 14x15 mm

Article no.: 6525710
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6525710
EAN / GTIN 4010886652572
Manufacturer number 6525710

Description

Description:

  • With hexagon shaft and holes for turning, either with a spanner or a tommy bar (626 S / 26 RS-626 S, see table, please order separately)
  • Sizes 6x7 and 8x9 mm with no hole
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • 26 RS: 626 S 1
  • diameter 1 [mm]: 19,5
  • Drive hex [metric]: 14,0 mm
  • Head Ø 1 [mm]: 20 mm
  • Head-Ø 2 [mm]: 21 mm
  • Insertion depth 1: 11,5 mm
  • Insertion depth 2: 13,0 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 145 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 14 x 15

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart