Hobby saw

Article no.: 6501020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bow saw

Identification & Classification

Article number 6501020
EAN / GTIN 4010886650103
Manufacturer number 6501020
L-Number L60160 3022
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Made from flat bar, 10 x 5 mm, zinc-plated
  • Glass-fibre reinforced plastic handle
  • Reach 50 mm
  • For use with junior hacksaw blades 145 mm
  • Saw blade 404 A-406 A
  • Saw blade No. 404 A-406 A

Feature:

  • 1000 V insulated: no
  • Blade length: 145 mm
  • Handle material: glass fibre reinforced plastic
  • Material: Flat iron
  • REACH registration available: no
  • Saw blade can be used on both sides: no
  • suitable for: Wood and metal
  • Surface: galvanised
  • Throat [mm]: 50 mm
  • Total length [inch]: 10
  • Total length [mm]: 250 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart