SCIR 22-MTR003 IC1008 Threading Inserts with a 60° Partial Profile

Article no.: 6405443
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6405443
EAN / GTIN 7291075326949
Manufacturer number 6405443
L-Number L23940 1745

Description

Description:

On-Edge Threading Indexable Inserts, Insert Thickness (S) 7 mm

Feature:

  • Corner Radius (RE) 0.03 mm
  • Cutting Edge Length (L) 22 mm
  • Insert Thickness (S) 7 mm
  • Thread Form Type (THFT) VP60
  • Thread Pitch Maximum (TPX) 0.9 mm
  • Thread Pitch Minimum (TPN) 0.3 mm
  • Threads per Inch Maximum (TPIX) 83 Threads/″
  • Threads per Inch Minimum (TPIN) 28 Threads/″

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart