LPGIL 12-8.5-3T5PR IC907 Inserts for Axial Grooves Inside Radial Grooves and for Radial Grooves Inside Axial Grooves

Article no.: 6405171
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CUT-GRIP
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6405171
EAN / GTIN 7291075281446
Manufacturer number 6405171
L-Number L23940 969

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 4.5 mm, Cutting Width (CW) 3 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 200 mm
  • Corner Radius (RE) 0.3 mm
  • Cutting Depth Maximum (CDX) 4.5 mm
  • Cutting Width (CW) 3 mm

Suitable products

Tool holders

From the same series "CUT-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart