Socket wrench 8 mm

Article no.: 6194770
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6194770
EAN / GTIN 4010886619476
Manufacturer number 6194770
L-Number L60160 680

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 32 mm
  • Head Ø 1 [mm]: 15 mm
  • Insertion depth 1: 11,0 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Shank-Ø: 10 mm
  • Surface: chrome-plated
  • Total height [mm]: 15 mm
  • Total length [mm]: 150 mm
  • Total width [mm]: 45 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 8

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart