Socket wrench 27 mm

Article no.: 6189340
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Steckschlüssel

Identification numbers & Classifications

Article number 6189340
EAN / GTIN 4010886618936
Manufacturer number 6189340

Description

Description:

  • With dome for pointed screw heads
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • Plug-in depth 1: 21,4 mm
  • Plug-in depth 2: 37,5 mm
  • Total length [mm]: 380 mm
  • Contents (number of pieces): 1 pcs.
  • Head height 1 [mm]: 74 mm
  • Head Ø 1 [mm]: 38,5 mm
  • Material: 31CrV3
  • Nominal length [mm]: 380 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart