Ratchet handle with coupler 1/2″

Article no.: 6144590
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6144590
EAN / GTIN 4010886614457
Manufacturer number 6144590
L-Number L60160 104

Description

Description:

  • Acc. to DIN 3122, ISO 3315
  • With square coupler, medium-fine toothed, extremely rugged
  • Return angle 7.5 degrees
  • Non-slip 2-component handle with hanging hole
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174 ball locking device
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Handle material: 2-component
  • Head height 1 [mm]: 21,9 mm
  • Material: Chrome-vanadium steel 31CrV3
  • Number of teeth: 48
  • Ratchet head height: 21,9 mm
  • REACH registration available: yes
  • square drive [metric]: 12,5 mm
  • Surface: matt chrome-plated
  • Swing back angle: 7,5 °
  • Switching type: Push-through square
  • Total height [mm]: 39 mm
  • Total length [mm]: 272 mm
  • Total width [mm]: 43 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart