Single ended ring spanner offset bi-hexagon 55 mm

Article no.: 6034650
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 6034650
EAN / GTIN 4010886603468
Manufacturer number 6034650
L-Number L60160 1574
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Special sizes available on request
  • Optional accessories: No. 2 AR extension tube for extending the lever arm
  • with UD profile for gentle power transmission, from SW 65 12-edge

Feature:

  • 1000 V insulated: no
  • 2 AR: 2
  • Design: Heavy-duty model for highest torques
  • diameter 1 [mm]: 24,1
  • Head height 1 [mm]: 28 mm
  • Head width 1 [mm]: 80,0 mm
  • Material: 31CrV3
  • Offset height 1: 45 mm
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 300 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 55

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart