Safety gloves uvex top grade 8300 Sizes 9

Article no.: 6029209
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex top grade 6000
Version Rubberized cuff
Lining material Cotton
Type of leather Genuine leather
Glove size 9
Protection category Category I
Type of glove Cowhide full-grain leather gloves
Colour grau / blau
Type of product Cowhide split leather gloves

Identification & Classification

Article number 6029209
EAN / GTIN 4048612010280
Manufacturer number 6029209
L-Number L01660 109543
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex top grade 8000, 8100 and 8300 safety glove models protect your hands from mechanical stress. Whether working with rough materials or light and medium metalworking - our uvex top grade 8000 to 8300 leather gloves with cotton on the palm offer good abrasion resistance, good grip in dry and slightly damp work areas and also have extra fingertip, wrist and knuckle protection on the back of the hand.

Feature:

  • Type of product: Safety glove
  • Product name: uvex top grade 8300
  • Product type: Leather gloves
  • Colour (filter): grey/blue
  • Version: with rubberised cuff
  • Coating: without coating
  • Size: 9
  • Reuse: Reusable (R)
  • Outer material: Soft leather

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart