{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | uvex top grade 6000 | |
| Version | Rubberized cuff | |
| Lining material | Cotton | |
| Type of leather | Genuine leather | |
| Glove size | 10 | |
| Protection category | Category I | |
| Type of glove | Cowhide full-grain leather gloves | |
| Colour | grau / blau | |
| Type of product | Cowhide full-grain leather gloves |
| Article number | 6029510 | |
| EAN / GTIN | 4048612010341 | |
| Manufacturer number | 6029510 | |
| L-Number | L01690 29 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |