Combination spanner set 14 pcs 5/16-1.1/4″

Article no.: 6013650
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6013650
EAN / GTIN 4010886601365
Manufacturer number 6013650
L-Number L60160 810

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • With same size each end, ring 10° offset from shaft, with UD profile
  • Carefully forged and professionally machined
  • Ring: 10° offset from shaft, with UD profile for gentle transmission of force
  • Overloading indicated by deformation
  • The offset ring ensures a better grip on deep-seated or inset nuts or bolts
  • Top-grade industrial quality for the hardest of continuous use
  • Jaw: ground precisely to exact nominal size for optimum contact areas
  • Glare-free appearance due to matt chrome

Feature:

  • 1000 V insulated: no
  • Material: Vanadium steel
  • REACH registration available: no
  • Surface: chrome-plated
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart