Ratchet shell tool Outer-4kant 3/4″ Inside square stitch size24,5x28

Article no.: 58250080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 58250080
EAN / GTIN 4018754109616
Manufacturer number 58250080
L-Number L60010 1487

Description

Description:

  • With push-through square
  • 30 tpi

Feature:

  • External square [inch]: 3/4 ″
  • Height mm (h): 43 mm
  • Number of teeth: 30
  • S: 95 mm
  • Size hex. drive [outside square: 24,5x28 mm
  • Weight: 1930 g
  • Width mm (b): 76 mm
  • Working angle: 12 °

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart