Digital ABS Depth Gauge IP67, Hook Type 0-150mm

Article no.: 571-254-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product Depth gauge

Identification numbers & Classifications

Article number 571-254-20
EAN / GTIN 4946368727189
Manufacturer number 571-254-20
L-Number L40010 12155

Description

Description:

This Digital Depth Gauge is IP67 and offers you the following benefits: It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in situations that include coolant fluid. Direct reading by pressing the OFFSET function, which compensates for the 10 mm width of the hook (hook type).

Feature:

Digital/Analogue: Digital
Digit increment: 0.01 mm
Accuracy: ±0.03 mm
Limit value of the measuring deviation E MPE: ±0.03 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Supplied in a box, including battery
Power supply: 1x battery SR-44
Battery life: Approx. 5 years

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart