TNHF 1204AN-3W IC910 Double-sided face milling insert for machining cast iron, used mainly by the automotive industry.

Article no.: 5696097
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5696097
EAN / GTIN 7291075183627
Manufacturer number 5696097
L-Number L24170 66

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 10.73 mm, Insert Thickness (S) 4.75 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Direction (HAND) Neutral
  • Insert Length (INSL) 10.73 mm
  • Insert Thickness (S) 4.75 mm
  • Number of Cutting Edges 3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart