MM ECS-A188X500-2T08 IC908 Interchangeable Solid Carbide Centering Drills (DIN 332)

Article no.: 5622767
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDDRILL
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 5622767
EAN / GTIN 7291075241822
Manufacturer number 5622767
L-Number L24060 875

Description

Description:

  • Solid End Mill Heads
  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Connection Thread Nominal Size Machine Side (THSZMS): T08
  • Cutting Diameter (DC): 0.193″
  • Overall Length (OAL): 1.219″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Connection Thread Nominal Size Machine Side (THSZMS): T08
  • Cutting Diameter (DC): 0.193″
  • Functional Length (LF): 0.906″
  • Overall Length (OAL): 1.219″

From the same series "SOLIDDRILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart