Felt polishing point, hard 6X150 mm

Article no.: 552035 6X150
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £1.02 / Piece
  • from 50 Piece
    £0.84 / Piece
on request
In stock
565 pieces in stock

Product details

Technical Data

Shape description square
Length 150 mm
Width 6 mm
Height 6 mm
Type of product Polishing point

Identification numbers & Classifications

Article number 552035 6X150
EAN / GTIN 4051601896048

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

Felt polishing points, medium-hard.

Application:

For polishing work, e.g. in toolmaking.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart