Promotional knives SECUMAX CARDYCUT with POINTED BLADE 885, 10 PCE

Article no.: 546922.12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Film cutter

Identification & Classification

Article number 546922.12
EAN / GTIN 4002632801402
Manufacturer number 546922.12
L-Number L60170 917
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Likes to go where others can’t reach. White and rust-free.
The SECUMAX CARDYCUT in white is also particularly popular as a personally printed promotional knife. Its compact design and short nose makes it extremely easy to use – for example, for curved cuts and cutting in especially narrow gaps. As a specialist for cutting thin, single-layer film it is often used, for example, in the automotive industry.
  • Basic material:
    Plastic
  • Safety for all and for everything
    The injected and concealed blade does not come close, either to you or to your goods. In other words, you only cut what you really want to cut.
  • Singularly good
    The SECUMAX CARDYCUT is a disposable knife. Since you do not have to change the blade, neither you nor your staff can come into contact with it. An additional benefit as far as safety is concerned.
    The SECUMAX CARDYCUT comes right to the point, since the blade starts right at the front. The narrow gap between the blade and plastic guides the cutting material. Both enhan
  • No rust
    Your cutting tool is fitted with a stainless steel quality blade. The TiN coating ensures that you can cut easily and more effectively for longer with your SECUMAX CARDYCUT.
  • Ideally placed
    You won't misplace the SECUMAX CARDYCUT so easily. The safety knife is equipped with an eyelet so it can be kept in an easy to find place.
  • Main cutting materials:
    Wrapping, stretch and shrink foil
    Tape
    Layers of foil or paper
    Yarn, cord

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 1, 65 mm
  • Main cutting materials: Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Blade thickness (disposable knife): 0, 30 mm
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart