Digital Indicator ID-B, IP66 5mm, 0,01mm

Article no.: 543-580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
  • IP Index of Protection: IP 66
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

IP Index of Protection IP 66
Measurement technology digital
Type of product dial gauge

Identification numbers & Classifications

Article number 543-580
EAN / GTIN 4946368554228
Manufacturer number 543-580
L-Number L40010 3772

Description

Description:

This is a back-plunger model that is highly resilient and robust. The ABSOLUTE Digimatic Indicator ID-B offers you the following features: It is a back plunger type, with the display viewed from above. Its slim body design is ideal for multi-point measurements. The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle. It has excellent resistance against water and dust (IP66 protection level) allowing you to use it in machining situations that include splashing coolant fluid. Switchable display orientation gives you more mounting options. You can perform GO/±NG judgement.

Feature:

Digital/Analogue: Digital
Counting direction switchable: Yes
Measuring range: 5 mm
Digit increment: 0.01 mm
Limit value of the measurement deviation E MPE: 0.02 mm
Scale: Capacitive ABSOLUTE linear encoder
Display: LCD, digit height: 6.2 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
DATA (output with cable) / HOLD (display value): Yes
Inch/metric: metric
Scope of delivery: Including battery
Power supply: 1x battery SR-44
Battery life: approx. 7000 hours

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart