Slim Head Linear Gauge LG200 10 mm, 0,0001 mm

Article no.: 542-188
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 542-188
EAN / GTIN 4946368419060
Manufacturer number 542-188

Description

Description:

This slim type linear gauge allows you to meet a variety of measurement needs. Differential square wave signal output enables use for a wide range of applications. Due to its compact design, you can install it even where space is restricted. Its photoelectric scale delivers high precision across the entire measuring range. Extremely long-lasting due to linear ball-bearings in the spindle unit. Perfect for use in tough environments, they come with a high IP class of IP67G. Ideal for in-line measurement and embedded in automatic machines.

Feature:

Measuring range: 0 - 10
Accuracy: (0.8 + L/50) µm; L= measuring length in mm
Max. Reaction speed: 400 mm/s
Measuring force: 0.8 N measuring bolt downwards, 0.75 N measuring bolt horizontally, 0.7 N measuring bolt upwards
Power supply: 5 V (4.5 V to 5.2 V), 80 mA max.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart