{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tolerance class | 1 | |
| Material | Keramik | |
| Number of gauge blocks | 8 | |
| Packaging | Holzbox | |
| Type of product | Gauge block |
| Article number | 516-166-10 | |
| EAN / GTIN | 4946368217673 | |
| Manufacturer number | 516-166-10 | |
| L-Number | L40010 12809 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |