Depth Micro Checker 0-6"

Article no.: 515-575
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 515-575
EAN / GTIN 4946368096971
Manufacturer number 515-575
L-Number L40010 8458
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Depth Micro Checker offers you the following benefits: The Depth Micro Checker is designed to let you check and help set the range-end points of a depth micrometer. A 25mm carbide gauge block is provided as the reference surface.

Feature:

  • Anvil block accuracy: +/-0.5 µm
  • Block pitch accuracy: +/-(40+L/0,15)µin L= lenght to check (inch)
  • Inch-Metric: Inch
  • Range: 0 - 6
  • Reference length: 1, 2, 3, 4, 5, 6″
  • Size/Dimension: 0,36 X 0,205 X 0,19 M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart