RM-SEI-4C-12 IC07 Single-Edged Reaming Inserts for Aluminum and Brass

Article no.: 5140219
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series INDEXH-REAM

Identification & Classification

Article number 5140219
EAN / GTIN 7291075219944
Manufacturer number 5140219
L-Number L24220 61

Description

Description:

Indexable Reamer Inserts, Angle 12 Degrees, Cutting Edge Length (L) 22.5 mm, Insert Seat Size Code (SSC) 4.0, Insert Thickness (S) 3 mm, Insert Width (W1) 6.6 mm

Feature:

  • Angle 12 Degrees
  • Cutting Edge Length (L) 22.5 mm
  • Insert Seat Size Code (SSC) 4.0
  • Insert Thickness (S) 3 mm
  • Insert Width (W1) 6.6 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart