RM-BN8-21.000-H7SA IC908 Quick Change Straight Flute Interchangeable Solid Carbide Reaming Heads for High Speed Reaming Blind Holes

Article no.: 5100048
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Phillips bit

Identification numbers & Classifications

Article number 5100048
EAN / GTIN 7291075187014
Manufacturer number 5100048
L-Number L24220 180

Description

Description:

Reaming Shell/Head Inserts, Cutting Diameter (DC) 21 mm, Cutting Edge Length (L) 12.9 mm, Flute Count (NOF) 8

Feature:

  • Cutting Diameter (DC) 21 mm
  • Cutting Direction (HAND) Straight
  • Cutting Edge Length (L) 12.9 mm
  • Flute Count (NOF) 8
  • Flute Helix Angle (FHA) 0.5 Degrees
  • Insert Seat Size Code (SSC) BN8

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart