DSD-EC 136.00-147.99 Deep Single Tube Drills with External 4-Start Thread Connection and Cartridges (38-292 dia.)

Article no.: 4880449
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 4880449
EAN / GTIN 7291075239980
Manufacturer number 4880449
L-Number L24020 146

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 223 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 125 mm
  • Connection Thread Size (Ts) TS-I26
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 147.99 mm
  • Cutting Diameter Minimum (DCN) 136 mm
  • Overall Length (OAL) 223 mm

Suitable products

Accessories

Spare parts

Inserts

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart