• The item cannot be ordered due to missing prices.

DDD-EC 148.00-159.99 Deep Double Tube Drills with External 4-Start Thread Connection and Cartridges (38-184 dia.)

Article no.: 4880236

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Indexable drill

Identification & Classification

Article number 4880236
EAN / GTIN 7291075238167
Manufacturer number 4880236
L-Number L24020 409

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 245 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 137 mm
  • Connection Thread Size (Ts) TDO-I23
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 159.99 mm
  • Cutting Diameter Minimum (DCN) 148 mm
  • Overall Length (OAL) 245 mm

Downloads & documents

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart