DDD-E3 24.11-26.40 NOM 0 Deep Double Tube Drills with External 4 Start Thread Connection and Brazed Tips (18.4-65 dia.)

Article no.: 3350004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 3350004
EAN / GTIN 7291075227178
Manufacturer number 3350004
L-Number L24020 565

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 57.5 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 21 mm
  • Connection Thread Size (Ts) TDO-I3
  • Cutting Diameter Maximum (DCX) 26.4 mm
  • Cutting Diameter Minimum (DCN) 24.11 mm
  • Overall Length (OAL) 57.5 mm

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart