• The item cannot be ordered due to missing prices.

DDC-EA 28.71-31.00 Double Tube Counterboring Drills with Outer 4-Start Thread, Cartridges and Adjustable Diameter (25-40 mm dia.)

Article no.: 4841315

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Counterbores, countersinks

Identification & Classification

Article number 4841315
EAN / GTIN 7291075466751
Manufacturer number 4841315
L-Number L24020 287

Description

Description:

Indexable Counterbores, Connection Diameter Machine Side (DCONMS) 25.5 mm, Cutting Diameter Minimum (DCN) 28.71 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25.5 mm
  • Cutting Diameter Maximum (DCX) 31 mm
  • Cutting Diameter Minimum (DCN) 28.71 mm
  • Depth of Cut Maximum (APMX) 2.8 mm
  • Drive Size (DRVS) 28 mm
  • Flute Count (NOF) 1
  • Functional Length (LF) 75.5 mm

Downloads & documents

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart