VDI40 AV-D40-JHP VDI Holders For Anti-Vibration Tools

Article no.: 4728839
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4728839
EAN / GTIN 7291075426618
Manufacturer number 4728839
L-Number L23990 1803

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Diameter Workpiece Side (DCONWS) 40 mm

Feature:

  • Body Diameter (BD) 73 mm
  • Body Length (LB) 152 mm
  • Clamping Length Workpiece Side (LSCWS) 150 mm
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Connection Diameter Workpiece Side (DCONWS) 40 mm
  • Flange Diameter (DF) 83 mm
  • Overall Height (OAH) 65 mm
  • Overall Length (OAL) 237 mm
  • Shank Length (LS) 63 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart