Digital 3-Point Internal Micrometer 10-11", IP65, TIN, Inch/Metric

Article no.: 468-280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product 3-point internal micrometer

Identification & Classification

Article number 468-280
EAN / GTIN 4946368563336
Manufacturer number 468-280
L-Number L40010 9295
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These are three-point internal micrometers that offer you the following benefits: Individual micrometer. Titanium-coated measuring pins give you excellent durability and impact resistance. They also have excellent resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid. Large LCD display with character height of 7,5 mm enables you to read measurements easily. Without setting rings or extensions.

Feature:

  • 2 x PRESET: Yes
  • ABS / INC (INC ZERO): Yes
  • Auto Power OFF after 20 min. non use: Yes
  • Battery life: Approx. 1.2 years
  • Data output: Yes
  • Digital step: 0.0001″
  • Digital/Analog: Digital
  • Display: LCD, character height 7.5 mm
  • Function lock: Yes
  • HOLD: Yes
  • Inch-Metric: Inch/Metric
  • Low voltage alarm: Yes
  • Measuring face: Titanium-coated hardened steel
    taper: tungsten carbide
  • Power supply: 1 battery SR-44
  • Range: 10-11″

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart