C5 EM18X80 E DIN 1835 Form E Drill Holders with CAMFIX (ISO 26623-1) Exchangeable Tapered Shanks

Article no.: 4561456
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4561456
EAN / GTIN 7291075267556
Manufacturer number 4561456
L-Number L24120 700

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 60 mm, Connection Diameter Machine Side (DCONMS) 50 mm, Shank Size (SS) 50

Feature:

  • Body Length (LB) 60 mm
  • Connection Code Machine Side (CCMS) CCS01C0500$$$$
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Connection Retention Knob Thread Size (CRKS) M16
  • Protruding Length (LPR) 80 mm
  • Shank Size (SS) 50

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart