HSK A63 HYDRO 10X200 Long Projection Hydraulic Chucks with HSK DIN69893 Form A Tapered Shanks,for Semi-Finish and Finish Applications

Article no.: 4559309
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 4559309
EAN / GTIN 7291075256352
Manufacturer number 4559309
L-Number L24120 1636

Description

Description:

Hydraulic Holders, Body Diameter (BD) 30 mm, Body Length (LB) 154 mm, Connection Diameter Workpiece Side (DCONWS) 10 mm, Shank Size (SS) 63

Feature:

  • Body Diameter (BD) 30 mm
  • Body Length (LB) 154 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Workpiece Side (DCONWS) 10 mm
  • Protruding Length (LPR) 200 mm
  • Shank Size (SS) 63

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart