AMT MB63-MT3 MB Modular Connection System with Morse Taper Tang DIN 228 A/B

Article no.: 4550220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4550220
EAN / GTIN 7291075140873
Manufacturer number 4550220
L-Number L23900 428

Description

Description:

Morse Taper Adapters, Connection Diameter Machine Side (DCONMS) 63 mm, Shank Size (SS) MB63

Feature:

  • Body Diameter (BD) 36 mm
  • Body Length (LB) 108 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Length (OAL) 120 mm
  • Shank Size (SS) MB63

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart