ADJ BT40 D70 Center Alignment Shanks and Bases with BT MAS-403 ADB Tapered Shanks for Specially Tailored Toolholders

Article no.: 4505983
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification & Classification

Article number 4505983
EAN / GTIN 7291075188745
Manufacturer number 4505983
L-Number L24120 1279

Description

Description:

Quick-Change Tooling, Connection Diameter Workpiece Side (DCONWS) 35 mm, Protruding Length (LPR) 55 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 70 mm
  • Body Diameter_2 (BD_2) 62.5 mm
  • Body Length (LB) 28 mm
  • Connection Diameter Workpiece Side (DCONWS) 35 mm
  • Connection Retention Knob Thread Size (CRKS) M16
  • Flange Diameter (DF) 63 mm
  • Overall Length (OAL) 120.4 mm
  • Protruding Length (LPR) 55 mm
  • Shank Length (LS) 65.4 mm
  • Shank Size (SS) 40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart