844 Tb Measuring Anvil with Meas. Blade 0-20 mm

Article no.: 4503015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product universal gauge unit

Identification numbers & Classifications

Article number 4503015
EAN / GTIN 4059192024970
Manufacturer number 4503015
L-Number L40080 2308

Description

Version:

  • With cylindrical mounting shaft to attach into mounting attachments 844 Tma, 844 Tmi, 844 Tms
  • Can be moved in the mounting attachment for setting the measuring depth
  • With round measuring blade for inner and outer measurements
  • Suitable for workpieces with narrow recesses up to 3 mm deep
  • Made of hardened steel

Description:

  • 844 Tb Measuring inserts with measuring plate, plate diameter 11 mm, adjustment range 0 - 20 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Product name: Measuring inserts with measuring plates
  • Product type: 844 Tb
  • Shank diameter in mm: 5 mm
  • Adjustment range end in mm: 20 mm
  • Plate diameter: 11 mm
  • Adjustment range start in mm: 0 mm
  • Adjustment range: 0 - 20
  • Application: For measuring centering edges and recesses on inside and outside diameters;
  • Dimension a in mm: 30 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart