HSK A100 EM1X4.000 DIN6359 Side Clamp Holders for Weldon Shanks with HSK DIN69893 Form A Tapered Shanks

Article no.: 4502094
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4502094
EAN / GTIN 7291075155143
Manufacturer number 4502094
L-Number L24120 1025

Description

Description:

End Mill Holders ,Body Diameter (BD) 1.968″ ,Connection Diameter Workpiece Side (DCONWS) 1″ ,Overall Length (OAL) 5.969″ ,Shank Size (SS) 100

Feature:

  • Body Diameter (BD): 1.968″
  • Connection Code Machine Side (CCMS): HSK
  • Connection Diameter Workpiece Side (DCONWS): 1″
  • Overall Length (OAL): 5.969″
  • Protruding Length (LPR): 4″
  • Shank Size (SS): 100

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart