840 FK HOLDER

Article no.: 4450050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4450050
EAN / GTIN 4059192017651
Manufacturer number 4450050
L-Number L40100 76

Description

Version:

  • For connection to devices 840 F/FC, 840 FH, 840 FG, 840 FM and 852
  • Straightforward transfer of the measuring movement to the display unit
  • Adherence to the Abbe-compliant measurement principle ensures an even higher quality compared to the already high measuring accuracy when rotated by 90°
  • The display unit is often easier to read in the upper fitted position
  • Stationary use with machine base 840 Ff

Description:

  • 840 Fk/1 holder, stirrup size 1

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: Holder
  • Product group name: Indicating measuring devices
  • Product type: 840 Fk/1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart