Flame Resistant Softshell Jacket Navy blue M

Article no.: 444715608900M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 444715608900M
EAN / GTIN 7330509933145
Manufacturer number 444715608900M
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

Metal and polyester-free softshell jacket that is inherently flame-retardant. The wind and water-repellent jacket is made from softshell material and has excellent breathability. It also has an extended back, which improves the already fantastic comfort. The jacket is equipped with two gas loops for attaching gas detectors, oxygen analysers or microphones. Certified to EN 1149-5, EN 13034, EN ISO 11611, EN ISO 11612 and EN 61482-2 APC 2. EBT - 33 cal/cm², ELIM - 30 cal/cm².

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart