Belt pouch for screwdriver handles

Article no.: 44367
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification & Classification

Article number 44367
EAN / GTIN 4010995443672
Manufacturer number 44367
L-Number L60070 4727
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Simplifies your work: Offers room for a Wiha e-screwdriver as well as 4 slimBits.
  • Simplifies your work: Eyelet at the bottom of the pouch allows storage of the e-screwdriver with inserted bit.
  • Makes handling easier: Simple to hook on to work trousers thanks to the high quality clip holder.
  • Product dimensions: 17 x 7.5 x 3 cm
  • Application: For storing various screwdriver handles such as the speedE® II electric and the LiftUp s.
  • Convenient carrying of the most important fastening tools
  • Quick and easy handling thanks to the eyelet at the bottom of the pouch
  • Offers additional space for 4 slimBits or interchangeable blades
  • Push-on clip for attachment to the belt or directly to work trousers
  • ″Not having the suitable tool at hand when needed is an unnecessary waste of time, especially when you are on the move. With the belt pouch
    you can keep the most important screwdriver conveniently on your person. Thanks to its internal rubber loops the belt pouch offers additional space for 4 slimBits or interchangeable blades. Thanks to the eyelet on the bottom of the pouch it is possible to, for example, store the speedE® II electric incl. slimBit, which makes handling easier and saves time. In addition, the clip can be used to attach the belt pouch to the belt and also directly to your work pants. The belt pouch provides space for handles up to a length of 15.5 cm and a diameter of 4 cm. The eyelet has a diameter of 1.4 cm and is suitable for all slimVario-bit holders, slimBits, torque interchangeable blades and System 4 or System 6 interchangeable blades from Wiha.″
  • Delivery contents: empty belt pouch without tools

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart